5.5" L Miniature Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G1163154| Mfr #: TY524MX

$15.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.14"
Cable Tie Duty: Miniature
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163154 Mfr #: TY524MX
Width: 0.14"Cable Tie Duty: Miniature
Color: BlackMetal Detectable: No
Length: 5.5"Approximate Length: 5-1/2"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21
Item: Cable TieResists: Weather and UV
Max. Bundle Dia.: 1.25"Tensile Strength: 30 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: AThickness: 0.04"
Design: StandardStandards: 1565, OPC 23190
Country of Origin (subject to change): United States

Description

Cable Tie, Length - Cable Tie 5.50 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.14 In., Thickness 0.04 In., Tensile Strength - Cable Tie 30 lb., Max. Bundle Dia. 1.25 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 21, Design - Cable Tie Standard, Resists Weather and UV, Tool Code A, Metal Detectable No, Standards 1565, OPC 23190, Cable Tie Duty Miniature, Package Quantity 100

Reviews