SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" L Mountable Intermediate Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G0660231| Mfr #: TY534MX

$22.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Mounting HeadColor: BlackMax. Bundle Dia.: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660231 Mfr #: TY534MX
Mounting Style: Mounting HeadColor: Black
Max. Bundle Dia.: 1.25"Temp. Range: -40 Degrees to 185 Degrees F
Cable Tie Duty: IntermediateThickness: 0.04"
Locking Style: Stainless Steel BarbBasic Material: Nylon
Material: Nylon 6/6Design: Mountable
Tensile Strength: 40 lb.Item: Cable Tie
Resists: Weather and UVLength: 6"
Tool Code: AUL Type: 21
Mounting Hole Size: #8Indoor/Outdoor: Indoor, Outdoor
Width: 0.14"Approximate Length: 6"
Metal Detectable: NoCountry of Origin (subject to change): United States

Description

Cable Tie, Length - Cable Tie 6.00 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.14 In., Thickness 0.04 In., Tensile Strength - Cable Tie 40 lb., Max. Bundle Dia. 1.25 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 21, Mounting Style Mounting Head, Design - Cable Tie Mountable, Resists Weather and UV, Tool Code A, Metal Detectable No, Mounting Hole Size - Cable Tie #8, Cable Tie Duty Intermediate

Reviews