6" L Mountable Intermediate Cable Tie NAT PK 100

TY-RAP(R)| Zoro #: G0951316| Mfr #: TY534M

$19.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.14"
Cable Tie Duty: Intermediate
Mounting Style: Mounting Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951316 Mfr #: TY534M
Width: 0.14"Cable Tie Duty: Intermediate
Mounting Style: Mounting HeadColor: natural
Metal Detectable: NoLength: 6"
Approximate Length: 6"Material: Nylon 6/6
Basic Material: NylonTemp. Range: -40 Degrees to 185 Degrees F
UL Type: 21Item: Cable Tie
Mounting Hole Size: #8Max. Bundle Dia.: 1.25"
Tensile Strength: 40 LB.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: A
Thickness: 0.04"Design: Mountable
Country of Origin (subject to change): United States

Description

Cable Tie, Length 6 In., Width 0.14, Thickness 0.041, Tensile Strength 40 lb., Max. Bundle Dia. 1.25 In., Color Natural, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Buckle, Tool Code A, Metal Detectable No, Package Quantity 100

Reviews