HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

7.8" L Mountable Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G0296204| Mfr #: TY535MX

$27.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.18"
Thickness: 0.04"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296204 Mfr #: TY535MX
Width: 0.18"Thickness: 0.04"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -40 Degrees to 185 Degrees F
Cable Tie Duty: StandardMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 7-1/2"
Max. Bundle Dia.: 1.75"UL Type: 21S
Color: BlackLength: 7.8"
Tensile Strength: 50 lb.Locking Style: Stainless Steel Barb
Metal Detectable: NoTool Code: A/B
Mounting Style: Mounting HeadItem: Cable Tie
Resists: Weather and UVDesign: Mountable
Mounting Hole Size: #10Country of Origin (subject to change): United States

Description

Cable Tie, Length - Cable Tie 7.80 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.18 In., Thickness 0.04 In., Tensile Strength - Cable Tie 50 lb., Max. Bundle Dia. 1.75 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 21S, Mounting Style Mounting Head, Design - Cable Tie Mountable, Resists Weather and UV, Tool Code A/B, Metal Detectable No, Mounting Hole Size - Cable Tie #10, Cable Tie Duty Standard

Reviews