KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8" L Miniature Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G1974061| Mfr #: TY5232MX

$16.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974061 Mfr #: TY5232MX
Width: 0.09"Cable Tie Duty: Miniature
Color: BlackMetal Detectable: No
Length: 8"Approximate Length: 8"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21
Item: Cable TieResists: Weather and UV
Max. Bundle Dia.: 2.00"Tensile Strength: 18 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: AThickness: 0.03"
Design: StandardStandards: 1565, OPC 23190
Country of Origin (subject to change): United States

Description

Miniature Cable Tie, Length 8 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 2 In., Color Black, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Dual Lock, Resists Weather and UV, Tool Code A, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 100

Reviews