KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Tie Gun, LD, 18 to 50 lb., Nylon

TY-RAP(R)| Zoro #: G1856784| Mfr #: WT1-TB

$29.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/4"
Construction: High Impact Plastic
Cable Tie Width: 0.094" to 0.184"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856784 Mfr #: WT1-TB
Overall Length: 5-1/4"Construction: High Impact Plastic
Cable Tie Width: 0.094" to 0.184"Cuts Ties: Yes
Cable Tie Material: NylonItem: Cable Tie Tension Tool
Adjustable Tension: NoHandle Type: Plain
Material of Construction: High Impact PolymerDuty Rating: Light Duty
Cable Tie Tensile Strength: 18 to 50 lb.Tool Code: A
Country of Origin (subject to change): United States

Description

Cable Tie Gun, Construction High Impact Plastic, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width 0.094 In. to 0.184 In., Adjustable Tension No, Cuts Ties Yes, Handle Type Plain, Material of Construction High Impact Polymer, Overall Length 5-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews