PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

13.9" L Mountable Heavy Duty Cable Tie BK PK 500

TY-RAP(R)| Zoro #: G1469142| Mfr #: TY37MX

$335.66 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.30"Thickness: 0.07"Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469142 Mfr #: TY37MX
Width: 0.30"Thickness: 0.07"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -40 Degrees to 185 Degrees F
Cable Tie Duty: Heavy DutyMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 13-1/2"
Max. Bundle Dia.: 3.50"UL Type: 21S
Color: BlackLength: 13.90"
Tensile Strength: 120 lb.Locking Style: Stainless Steel Barb
Metal Detectable: NoTool Code: B
Mounting Style: Mounting HeadItem: Cable Tie
Resists: Weather and UVDesign: Mountable
Mounting Hole Size: 1/4Country of Origin (subject to change): United States

Description

Heavy Duty Cable Tie, Length 13.9 In., Width 0.301 In., Thickness 0.078 In., Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In., Color Black, Material Nylon 6.6, UL Type 21S, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Resists Weather and UV, Tool Code B, Package Quantity 500

Reviews