KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" L Mountable Miniature Cable Tie NAT PK 1000

TY-RAP(R)| Zoro #: G2415567| Mfr #: TY33M

$173.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Mounting Style: Mounting Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415567 Mfr #: TY33M
Width: 0.09"Cable Tie Duty: Miniature
Mounting Style: Mounting HeadColor: natural
Metal Detectable: NoLength: 4"
Approximate Length: 4"Material: Nylon 6/6
Basic Material: NylonTemp. Range: -40 Degrees to 185 Degrees F
UL Type: 21Item: Cable Tie
Mounting Hole Size: #4Max. Bundle Dia.: 0.63"
Tensile Strength: 18 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: A
Thickness: 0.03"Design: Mountable
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Miniature Cable Tie, Length 4 In., Width 0.09 In., Thickness 0.036 In., Tensile Strength 18 lb., Max. Bundle Dia. 0.63 In., Color Natural, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Tool Code A, Standards UL Listed, Package Quantity 1000

Reviews