DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

6" L Mountable Intermediate Cable Tie BK PK 1000

TY-RAP(R)| Zoro #: G2440024| Mfr #: TY34MX

$220.82 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.14"
Thickness: 0.04"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440024 Mfr #: TY34MX
Width: 0.14"Thickness: 0.04"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -40 Degrees to 185 Degrees F
Cable Tie Duty: IntermediateMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 6"
Max. Bundle Dia.: 1.25"UL Type: 21
Color: BlackLength: 6"
Tensile Strength: 40 lb.Locking Style: Stainless Steel Barb
Metal Detectable: NoTool Code: A
Mounting Style: Mounting HeadItem: Cable Tie
Resists: Weather and UVDesign: Mountable
Mounting Hole Size: #8Country of Origin (subject to change): United States

Description

Intermediate Cable Tie, Length 6 In., Width 0.14 In., Thickness 0.041 In., Tensile Strength 40 lb., Max. Bundle Dia. 1.25 In., Color Black, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Resists Weather and UV, Tool Code A, Package Quantity 1000

Reviews