KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" L Mountable Intermediate Cable Tie NAT PK 1000

TY-RAP(R)| Zoro #: G1477296| Mfr #: TY34M

$218.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.14"
Cable Tie Duty: Intermediate
Mounting Style: Mounting Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477296 Mfr #: TY34M
Width: 0.14"Cable Tie Duty: Intermediate
Mounting Style: Mounting HeadColor: natural
Metal Detectable: NoLength: 6"
Approximate Length: 6"Material: Nylon 6/6
Basic Material: NylonTemp. Range: -40 Degrees to 185 Degrees F
UL Type: 21Item: Cable Tie
Mounting Hole Size: #8Max. Bundle Dia.: 1.25"
Tensile Strength: 40 LB.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: A
Thickness: 0.04"Design: Mountable
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Intermediate Cable Tie, Length 6 In., Width 0.14 In., Thickness 0.041 In., Tensile Strength 40 lb., Max. Bundle Dia. 1.25 In., Color Natural, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Tool Code A, Standards UL Listed, Package Quantity 1000

Reviews