Shop Alternate Products
This Product is Discontinued
Ty-Rap
13.4" L Cable Tie BL PK 50 (Discontinued)
Mfr # TY527M-PDT
Zoro # G0677695
This Product is Discontinued
Key Features
- Design - Cable Tie Standard
- Length 13.4"
- Color Blue
- Width 0.27"
- Color - Cable Tie Blue