Cable Tie, Standard, 14.2 in., Blue, PK100

TY-RAP(R)| Zoro #: G0404257| Mfr #: TY528M-PDT

$60.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404257 Mfr #: TY528M-PDT
Locking Style: Stainless Steel BarbItem: Cable Tie
Length: 14.20"Width: 0.19"
Thickness: 0.06"Tensile Strength: 30 lb.
Max. Bundle Dia.: 4.00"Color: Blue
Temp. Range: -40 Degrees to 185 Degrees FDesign: Standard
Tool Code: BStandards: UL 94 HB
Approximate Length: 14"UL Type: In Testing
Basic Material: SpecialtyMetal Detectable: Yes
Material: Compound PolypropyleneIndoor/Outdoor: Indoor
Cable Tie Duty: MiniatureCountry of Origin (subject to change): United States

Product Description

Detectable Cable Tie, Length 14.2 In., Width 0.19 In., Thickness 0.06 In., Tensile Strength 30 lb., Max. Bundle Dia. 4 In., Color Blue, Material Compound Buoyant Polypropylene, UL Type In Testing, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Tool Code B, Standards UL 94 HB, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.