Cable Tie, Standard, 3.6 in., Blue, PK100

TY-RAP(R) |Zoro #: G0641986|Mfr #: TY523M-PDT

$38.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641986 Mfr #: TY523M-PDT
Locking Style: Stainless Steel BarbItem: Cable Tie
Length: 3.60"Width: 0.09"
Thickness: 0.04"Tensile Strength: 18 lb.
Max. Bundle Dia.: 0.63"Color: Blue
Temp. Range: -40 Degrees to 185 Degrees FDesign: Standard
Tool Code: AStandards: UL 94 HB
UL Type: In TestingBasic Material: Specialty
Metal Detectable: YesMaterial: Compound Polypropylene
Indoor/Outdoor: IndoorCable Tie Duty: Miniature
Approximate Length: Less Than 4"Country of Origin (subject to change): United States

Product Description

Detectable Cable Tie, Length 3.6 In., Width 0.09 In., Thickness 0.04 In., Tensile Strength 18 lb., Max. Bundle Dia. 0.63 In., Color Blue, Material Compound Buoyant Polypropylene, UL Type In Testing, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Tool Code A, Standards UL 94 HB, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.