KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" L Mountable Hook-&-Loop Cable Tie BK PK 10

TY-RAP(R)| Zoro #: G0835125| Mfr #: FOS150-50-0

$4.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Temp. Range: -40 Degrees to 220 Degrees F
Design: Mountable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835125 Mfr #: FOS150-50-0
Width: 0.75"Temp. Range: -40 Degrees to 220 Degrees F
Design: MountableItem: Hook-and-Loop Cable Tie
Color: BlackMax. Bundle Dia.: 1.5"
Tensile Strength: 50 lb.Length: 6"
Thickness: 0.06"Material: Nylon
Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Strip Ties, Tensile Strength 50 lb., Width 0.75 In., Length 6.0 In., Color Black, Max. Bundle Dia. 1.5 In., Material Nylon, Temp. Range -40 to 220 Degrees F, Package Quantity 10

Reviews