BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

13" L Wrap Hook-&-Loop Cable Tie BK PK 10

TY-RAP(R)| Zoro #: G1605597| Mfr #: FO350-40-0

$11.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 13"Color: BlackWidth: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605597 Mfr #: FO350-40-0
Length: 13"Color: Black
Width: 0.75"Temp. Range: -40 Degrees to 220 Degrees F
Tensile Strength: 40 lb.Thickness: 0.06"
Item: Hook-and-Loop Cable TieMaterial: Nylon
Design: WrapMax. Bundle Dia.: 3.5"
Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Wrap, Tensile Strength 40 lb., Width 0.75 In., Length 13.0 In., Color Black, Max. Bundle Dia. 3.5 In., Thickness 0.06 In., Material Nylon, Temp. Range -40 Degrees to 220 Degrees F, Package Quantity 10

Reviews