KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK

TY-RAP(R)| Zoro #: G1060552| Mfr #: FOR180-50-0

$24.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Temp. Range: -40 Degrees to 220 Degrees F
Design: Cut to Length
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060552 Mfr #: FOR180-50-0
Width: 0.75"Temp. Range: -40 Degrees to 220 Degrees F
Design: Cut to LengthItem: Hook-and-Loop Cable Tie
Thickness: 0.06"Max. Bundle Dia.: 5.0"
Tensile Strength: 50 lb.Length: 15 ft.
Color: BlackMaterial: Nylon
Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Roll, Tensile Strength 50 lb., Width 0.75 In., Length 15 ft., Color Black, Max. Bundle Dia. 5.0 In., Material Nylon, Temp. Range -40 to 220 Degrees F

Reviews