KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Seal 12" x 15/64", Blue, Pk200

TYDENBROOKS| Zoro #: G0784025| Mfr #: 1061004

$186.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Number of Digits: 7
Breaking Strength: 727 lb.
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784025 Mfr #: 1061004
Number of Digits: 7Breaking Strength: 727 lb.
Color: BlueImprint Area Width: 31/32"
Imprinting: (1) Methanol, (1) Multi LingualLength: 12"
Cable Dia.: 1/16"Wire Length: 7/8"
Operational Length: 10"Item: Cable Seal
Thickness: 15/64"Material: Aluminum Alloy/Galvanized Cable
Imprint Area Height: 3/4"Primary Application: Truck, Trailer, Container
Country of Origin (subject to change): China

Description

Cable Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material Aluminum, Blue, Useable Length 12 In., Imprinting (1) Methanol, (1) Multi Lingual, Number of Digits 7, Breaking Strength 727 lb., Tool Required Removal, Cable Dia. 1/16 In., Wire Length 7/8 In., Thickness 15/64 In.

Reviews