SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Seal 12" x 15/64", Red, Pk200

TYDENBROOKS| Zoro #: G1200062| Mfr #: 1061003

$178.40 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Length: 7/8"Item: Cable SealCable Dia.: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200062 Mfr #: 1061003
Wire Length: 7/8"Item: Cable Seal
Cable Dia.: 1/16"Operational Length: 12"
Number of Digits: 7Primary Application: Truck, Trailer, Container
Color: RedImprinting: (1) Methanol, (1) Multi Lingual
Thickness: 15/64"Material: Aluminum Alloy/Galvanized Cable
Imprint Area Width: 31/32"Imprint Area Height: 3/4"
Breaking Strength: 727 lb.Length: 12"
Country of Origin (subject to change): China

Description

Cable Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material Aluminum, Red, Useable Length 12 In., Imprinting (1) Methanol, (1) Multi Lingual, Number of Digits 7, Breaking Strength 727 lb., Tool Required Removal, Cable Dia. 1/16 In., Wire Length 7/8 In., Thickness 15/64 In., Standards -

Reviews