Cable Seal 12" x 1/4", Red, Pk200

TYDENBROOKS| Zoro #: G0426246| Mfr #: 1061007

$180.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Digits: 7Breaking Strength: 3000 lb.Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426246 Mfr #: 1061007
Number of Digits: 7Breaking Strength: 3000 lb.
Color: RedImprint Area Width: 1-3/8"
Imprinting: (1) Methanol, (1) Multi LingualLength: 12"
Cable Dia.: 13/64"Wire Length: 1-43/64"
Operational Length: 12"Item: Cable Seal
Thickness: 1/4"Material: Aluminum Alloy/Galvanized Cable
Imprint Area Height: 1-1/8"Standards: CT/PAT, ISO 17712, PIP compliant
Primary Application: Truck, Trailer, ContainerCountry of Origin (subject to change): China

Description

Primary Application Truck, Trailer, Container, Cable Seal, Material Aluminum Alloy/Galvanized Cable, Red, Length 12 In., Number of Digits 7, Imprinting (1) Methanol, (1) Multi Lingual, Cable Dia. 13/64 In., Wire Length 1-43/64 In., Operational Length 12 In., Thickness 1/4 In., Imprint Area Height 1-1/8 In., Imprint Area Width 1-3/8 In., Standards CT/PAT, ISO 17712, PIP Compliant, Includes -, Package Quantity 200

Reviews