Tydenbrooks
ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200
Mfr # 1061006
Zoro # G1310626
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 12 in
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 1061065
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 32011151-04
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 V30031D05-04-GRAI
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 V32541073-10-GRAI
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 V9254095L-6-GRAI
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 32011121-03
- TYDENBROOKS Split Loc Seals, Green, 100 Lb, PK1000 6000000-2
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, White, 12" L, PK100 V47150121-10-GRAI
- TYDENBROOKS Security Seal, Blue, PK1000 6320000-3
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Orange, Pk250 060H21PPOR
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll 50W36
- Tydenbrooks Protective Packaging