Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250
  • Zoro #: G0297431
  • Mfr #: SCEZ181277HS
$865.32 ($3.46/unit)
  • Tool Required: Removal
  • Tearaway Option: No
  • Security Seal Primary Application: General Purpose
See full product details
This item ships free.

Tydenbrooks #SCEZ181277HS Specifications

  • Zoro #: G0297431
  • Mfr #: SCEZ181277HS
Tool Required: Removal Tearaway Option: No
Security Seal Primary Application: General Purpose Number of Digits: 6
Cable Dia.: 1/8" Imprinting: 2 Lines of 8 Characters Each
Barcoding: No Useable Length: 12"
Color: Silver Thickness: 1/8"
Material: Zinc/Galvanized Cable Length: 13"
Primary Color: Silver Operational Length: 12"
Security Seal Primary Material: Zinc Standards: ISO 17712:2013E, C-TPAT compliant
Item: Cable Seal Breaking Strength: 2400 lb.
Marking Parameters: Random Numbers Security Seal Flag Dimensions: 1-7/32" H x 61/64" W
Wire Length: 12" Primary Application: General Purpose Barrier
Security Seal Type: Adjustable Length Seals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security seals are common in quality control for shipping, manufacturing and construction. Take a look at the features for Tydenbrooks Cable Seal. Length: 13", Length: 13", Color: Silver.

Reviews of Tydenbrooks #SCEZ181277HS