BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lock Seal 5" x 21/32", Red, Pk50

TYDENBROOKS| Zoro #: G1897971| Mfr #: 1042948

$7.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operational Length: 3"Material: High Density PolyethyleneThickness: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897971 Mfr #: 1042948
Operational Length: 3"Material: High Density Polyethylene
Thickness: 21/32"Wire Length: 11/16"
Breaking Strength: 35 lb.Color: Red
Primary Application: Truck, Trailer, ContainerLength: 5"
Number of Digits: 7Imprint Area Height: 39/64"
Item: Lock SealImprinting: 1 Line of 12 Characters
Imprint Area Width: 1"Country of Origin (subject to change): United States

Description

Primary Application Truck, Trailer, Container, Lock Seal, Material High Density Polyethylene, Red, Length 5 In., Number of Digits 7, Imprinting 1 Line of 12 Characters, Wire Length 11/16 In., Operational Length 3 In., Thickness 21/32 In., Imprint Area Height 39/64 In., Imprint Area Width 1 In., Package Quantity 50

Reviews