KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock Seal 7-1/2" x 1/4", Yellow, Pk100

TYDENBROOKS| Zoro #: G0390792| Mfr #: 1046514

$12.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operational Length: 7"
Imprinting: 17 Characters
Imprint Area Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390792 Mfr #: 1046514
Operational Length: 7"Imprinting: 17 Characters
Imprint Area Height: 1/4"Imprint Area Width: 2-3/4"
Number of Digits: 7Thickness: 1/4"
Primary Application: Truck, Trailer, ContainerMaterial: High Density Polyethylene
Breaking Strength: 60 lb.Color: yellow
Wire Length: 5/8"Length: 7-1/2"
Item: Lock SealCountry of Origin (subject to change): United States

Description

Primary Application Truck, Trailer, Container, Lock Seal, Material High Density Polyethylene, Yellow, Length 7-1/2 In., Number of Digits 7, Imprinting 17 Characters, Wire Length 5/8 In., Operational Length 7 In., Thickness 1/4 In., Imprint Area Height 1/4 In., Imprint Area Width 2-3/4 In., Package Quantity 100

Reviews