Pull Tight Seal 12" x 43/64", Red, Pk50

TYDENBROOKS| Zoro #: G1197542| Mfr #: 1042882

$10.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Digits: 7
Breaking Strength: 40 lb.
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197542 Mfr #: 1042882
Number of Digits: 7Breaking Strength: 40 lb.
Color: RedImprint Area Width: 1"
Imprinting: 3 Lines of 8 CharactersLength: 12"
Wire Length: 1-1/8"Operational Length: 9"
Item: Pull Tight SealLegend: Sealed
Thickness: 43/64"Material: High Density Polyethylene
Imprint Area Height: 1"Primary Application: General Purpose Barrier
Country of Origin (subject to change): United States

Description

Pull Tight Seal, Security Seal Marking Type Hot Stamp, Security Seal Primary Application General Purpose, Security Seal Primary Material High Density Polyethylene, Red, Useable Length 12 In., Imprinting 3 Lines of 8 Characters, Number of Digits 7, Breaking Strength 40 lb., Tool Required Not Required, Wire Length 1-1/8 In., Thickness 43/64 In., Legend Sealed, Security Seal Type Adjustable Length Seals, Security Seal Flag Dimensions 1-31/64 In. H x 1-1/8 In. W, Package Quantity 50

Reviews