SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Tight Seal 12" x 43/64", Yellow, Pk50

TYDENBROOKS| Zoro #: G2192102| Mfr #: 1042885

$10.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Application: General Purpose BarrierThickness: 43/64"Wire Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192102 Mfr #: 1042885
Primary Application: General Purpose BarrierThickness: 43/64"
Wire Length: 1-1/8"Material: High Density Polyethylene
Imprint Area Height: 1"Imprint Area Width: 1"
Color: YellowLength: 12"
Breaking Strength: 40 lb.Operational Length: 9"
Imprinting: 3 Lines of 8 Characters EachItem: Pull Tight Seal
Number of Digits: 7Country of Origin (subject to change): United States

Description

Primary Application General Purpose Barrier, Pull Tight Seal, Material High Density Polyethylene, Yellow, Length 12 In., Number of Digits 7, Imprinting 3 Lines of 8 Characters Each, Wire Length 1-1/8 In., Operational Length 9 In., Thickness 43/64 In., Imprint Area Height 1 In., Imprint Area Width 1 In., Standards -, Includes -, Package Quantity 50

Reviews