KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck Seal 8-3/4" x 1/8", Silver, Pk1000

TYDENBROOKS| Zoro #: G1846363| Mfr #: 1063270

$167.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Operational Length: 7"
Imprinting: 15 Characters
Imprint Area Height: 19/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846363 Mfr #: 1063270
Operational Length: 7"Imprinting: 15 Characters
Imprint Area Height: 19/64"Imprint Area Width: 6"
Number of Digits: 6Thickness: 1/8"
Primary Application: Truck, Trailer, ContainerMaterial: Tin Plated Steel
Breaking Strength: 100 lb.Color: silver
Wire Length: 17/32"Length: 8-3/4"
Item: Fixed Length Truck Stamped SealsCountry of Origin (subject to change): United States

Description

Security Seals, Flat Metal Truck, Operational Length 7 In., Length (In.) 8.75, Width (In.) 0.525, Thickness .125 In., 6 Digit Numbering, Tinplate and Steel Material, Application Railcars, Freight, Storage bins, Intermodal, Food and Beverage, Postal Service

Reviews