Ty-Rap
Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack
Mfr # TY27MX
Zoro # G0818657
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Explore More Products
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 TY232MX
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack TY528MX
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 TY244MX
- TY-RAP 11.6" L Cable Tie NAT PK 1000 TY253M
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 TY27MX-A
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 FO200-50-0
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-200B
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 TY51M
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 TY33M
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 PLT7LH-L0
- RETYZ Releasable Tie, UV Black, Nylon, PK100 EVT-H12BK-TA
- Ty-Rap Cable Ties