Cable Tie, Standard, 14.5 in., Blk, PK1000

TYRAP| Zoro #: G2230645| Mfr #: TY244MX

$227.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230645 Mfr #: TY244MX
Basic Material: NylonStandards: UL Listed
Locking Style: Stainless Steel BarbMetal Detectable: No
Item: Cable TieMaterial: Nylon 6/6
Thickness: 0.04"Design: Standard
Temp. Range: -40 Degrees to 185 Degrees FLength: 14.50"
Width: 0.14"Thickness: 0.04"
Tensile Strength: 30 lb.Max. Bundle Dia.: 4.00"
Color: BlackTool Code: A
Standards: UL ListedApproximate Length: 14-1/2"
UL Type: 21Resists: Weather
Indoor/Outdoor: Indoor, OutdoorCable Tie Duty: Miniature
Country of Origin (subject to change): Hungary

Product Description

Intermediate Cable Tie, Length 14.5 In., Width 0.14 In., Thickness 0.041 In., Tensile Strength 30 lb., Max. Bundle Dia. 4 In., Color Black, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Stainless Steel Barb, Resists Weather, Tool Code A, Standards UL Listed, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.