Wire Duct Cover, Gray, Width 1.25 In

TYRAP| Zoro #: G1412266| Mfr #: TY1CPG6

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412266 Mfr #: TY1CPG6
Item: Wiring Duct CoverMounting Style: Flushed
Width: 1-1/4"Material: Flame Retardant PVC
Length: 6 ft.For Use With: 1-1/4" Wiring Duct
Country of Origin (subject to change): United States

Product Description

Wiring Duct Cover, Mounting Style Flushed, For Use With 1-1/4 In. Wiring Duct, Length 6 ft., Width 1-1/4 In., Material Flame Retardant PVC, Color Gray, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Product Reviews

Save 15%. Sign up for Z-mail.