Wire Duct Cover, Gray, Width 3.25 In

TYRAP| Zoro #: G0622124| Mfr #: TY3CPG6

$10.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NFPA-79-2002, UL508/UL508A, DIN 43 659
For Use With: 3-1/4" Wiring Duct
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622124 Mfr #: TY3CPG6
Standards: NFPA-79-2002, UL508/UL508A, DIN 43 659For Use With: 3-1/4" Wiring Duct
Color: GrayWidth: 3-1/4"
Material: Flame Retardant PVCLength: 6 ft.
Mounting Style: FlushedItem: Wiring Duct Cover
Country of Origin (subject to change): United States

Description

Wiring Duct Cover, Mounting Style Flushed, For Use With 3-1/4 In. Wiring Duct, Length 6 ft., Width 3-1/4 In., Material Flame Retardant PVC, Color Gray, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Reviews