Wire Duct Cover, White, Width 2.25 In

TYRAP| Zoro #: G1342564| Mfr #: TY2CPW6

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Wiring Duct Cover
For Use With: 2-1/4" Wiring Duct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342564 Mfr #: TY2CPW6
Width: 2-1/4"Item: Wiring Duct Cover
For Use With: 2-1/4" Wiring DuctColor: White
Mounting Style: FlushedLength: 6 ft.
Material: Flame Retardant PVCStandards: NFPA-79-2002, UL508/UL508A, DIN 43 659
Country of Origin (subject to change): United States

Description

Wiring Duct Cover, Mounting Style Flushed, For Use With 2-1/4 In. Wiring Duct, Length 6 ft., Width 2-1/4 In., Material Flame Retardant PVC, Color White, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Reviews