JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wire Duct, Narrow Slot, Gray, Width 1.25In

TYRAP| Zoro #: G1823281| Mfr #: TY1X3NPG6

$21.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823281 Mfr #: TY1X3NPG6
Standards: NFPA-79-2002, UL508/UL508A, DIN 43 659Item: Wiring Duct
Color: GraySlot Height: 2.18"
Slot Width: 0.20"Wall Type: Narrow Slot
Mounting Style: Screw MountWidth: 1.25"
Material: Flame Retardant PVCLength: 6 ft.
Height: 3.14"Slot-to-Slot Centerline: 0.50"
Country of Origin (subject to change): United States

Product Description

Wiring Duct, Wall Type Narrow Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 1.25 In., Height 3.14 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 2.18 In., Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Product Reviews

Save 15%. Sign up for Z-mail.