BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wire Duct, Narrow Slot, Gray, Width 1.75 In

TYRAP| Zoro #: G2472976| Mfr #: TY15X2NPG6

$20.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Height: 1.36"
Height: 2.19"
Standards: NFPA-79-2002, UL508/UL508A, DIN 43 659
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472976 Mfr #: TY15X2NPG6
Slot Height: 1.36"Height: 2.19"
Standards: NFPA-79-2002, UL508/UL508A, DIN 43 659Material: Flame Retardant PVC
Slot-to-Slot Centerline: 0.20"Mounting Style: Screw Mount
Slot Width: 0.20"Width: 1.75"
Color: GrayLength: 6 ft.
Wall Type: Narrow SlotCountry of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Narrow Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 1.75 In., Height 2.19 In., Slot-to-Slot Centerline 0.20 In., Slot Width 0.20 In., Slot Height 1.36 In., Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Reviews