KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct, Narrow Slot, Gray, Width 2.25 In

TYRAP| Zoro #: G0698406| Mfr #: TY2X2NPG6

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.25"
Color: Gray
Slot Height: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698406 Mfr #: TY2X2NPG6
Width: 2.25"Color: Gray
Slot Height: 1.25"Length: 6 ft.
Slot-to-Slot Centerline: 0.50"Slot Width: 0.20"
Item: Wiring DuctMounting Style: Screw Mount
Height: 2.03"Wall Type: Narrow Slot
Material: Flame Retardant PVCStandards: NFPA-79-2002, UL508/UL508A, DIN 43 659
Country of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Narrow Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 2.25 In., Height 2.03 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 1.25 In., Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Reviews