KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct, Wide Slot, Gray, Width 1.75 In

TYRAP| Zoro #: G2361843| Mfr #: TY15X2WPG6

$18.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.75"
Color: Gray
Slot Height: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361843 Mfr #: TY15X2WPG6
Width: 1.75"Color: Gray
Slot Height: 1.25"Length: 6 ft.
Slot-to-Slot Centerline: 0.80"Slot Width: 0.30"
Item: Wiring DuctMounting Style: Screw Mount
Height: 2.19"Wall Type: Wide Slot
Material: Flame Retardant PVCStandards: NFPA-79-2002, UL508/UL508A, DIN 43 659
Country of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Wide Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 1.75 In., Height 2.19 In., Slot-to-Slot Centerline 0.80 In., Slot Width 0.30 In., Slot Height 1.25 In., Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Reviews