U Brands

Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame


product price: $30.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 36"
  • Height 24"
  • Board Type Bulletin
  • Board Material Cork
  • Board Color Natural
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36"
Height 24"
Board Width 36"
Board Height 24"

Details

Board Type Bulletin
Board Material Cork
Board Color Natural
Frame Color Black
Mounting Type Horizontally; Vertically; Mounting Hardware (Included)
Frame Material Wood
Includes Mounting Hardware Horizontally; Vertically
Includes Mounting Hardware
Item Boards
Color Natural
For Use Push Pins
Material MDF
Weight 6.35 lbs
For Use With Push Pins

Description

This modern black finish frame cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.