U Brands
Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame
Mfr # 2071U00-01
Zoro # G5226424
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Wood
- Frame Color White
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface 2891U0001
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface 071U0001
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 48 x 36, White 3972U00-01
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White 3973U00-01
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 36, White 3971U00-01
- U BRANDS PINIT Magnetic Dry Erase Board, 48 x 36, White 2807U00-01
- U BRANDS Double-Sided Dry Erase Lap Board, 12 x 9, White Surface, 24PK 4863U00-01
- U BRANDS Glass Dry Erase Board, 47 x 35, White Surface 2299U00-01
- U BRANDS Dry-Erase Board, Glass, Magnetic, Frameless, 72inx48in, White UBR2301U0001
- VIZTEX Magnetic Glass Dry Erase Board, Multi-Pur FCVGM2436VG
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame NA7248F-A
- U Brands Dry Erase Boards