U Brands

Melamine Dry Erase Board, 72 x 48, White Surface, Silver Frame

U Brands Melamine Dry Erase Board,  72 x 48,  White Surface,  Silver Frame 033U0001
Hover or click to zoom Tap to zoom
Key Features
  • Mounting/Mobility Type: Horizontally; Vertically
  • Width: 72"
  • Height: 48"
  • Material: Aluminum
  • Color: White
  • Board Style: Dry-Erase
  • Weight: 32.2 lbs
  • For Use With: Dry Erase Markers
See full product details
$177.10
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

U Brands #033U0001 Specifications

  • Mounting/Mobility Type: Horizontally; Vertically
  • Width: 72"
  • Height: 48"
  • Material: Aluminum
  • Color: White
  • Board Style: Dry-Erase
  • Weight: 32.2 lbs
  • For Use With: Dry Erase Markers
  • Country of Origin (subject to change): China

Description

Melamine dry erase board is ideal for light use in small offices and at home. With ongoing care and cleaning, the surface is capable of providing excellent performance for years. Simply use any dry erase board spray or wet/dry board wipes daily to keep your board's surface like new. Featuring strong, rigid construction, with a bright aluminum frame and thick insulation between the backing and writing surface, this board is more than capable of lasting for decades. Though this board works well with all dry erase markers, try U Brands dry erase markers for the ultimate writing and eras-ability experience. Universal mounting system allows you to hang the board vertically or horizontally, to fit into your allocated space as you see fit. Packaged with extra-supportive corrugate material that cradle and protects during shipping and delivery (all corrugated material can be recycled once unpacked).

Reviews of U Brands #033U0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.