U Brands
PINIT Magnetic Dry Erase Board with Plastic Frame, 20 x 16, White Surface and Frame
Mfr # 428U00-01
Zoro # G205674478
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 16"
- Dry Erase Width 20"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
Explore More Products
- U BRANDS Black Glass Dry Erase Board, 96 x 47 3015U00-01
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White 3689U00-01
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White 3690U00-01
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 36, White 3971U00-01
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White 3969U00-01
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame 437U00-01
- U BRANDS 48 x 36 in. Glass Dry Erase Board, Black UBR171U0001
- U BRANDS UBrands Glass Dry Erase Board 47 x 35 Inches Black Surface Frameless 171U00-01
- U BRANDS UBrands UBR 35 x 23 in. Grid Glass Dry Erase Board White 2798U0001
- QUARTET 36"x48" Melamine Dry Erase Board S534B
- QUARTET 24"x36" Melamine Dry Erase Board 7553
- U Brands Dry Erase Boards