U Brands
UBrands Dry Erase Board 70 x 47 Inches Melamine Surface Silver Aluminum Frame
- Zoro #: G603756912
- Mfr #: 033U00-01

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $618.94
U Brands #033U00-01 Specifications
- Zoro #: G603756912
- Mfr #: 033U00-01
- Country of Origin (subject to change): China
Description
This silver aluminum frame melamine dry erase board is a perfect and functional solution for the occassional and light usage areas of your office. school classroom. home or any commercial space. Although all dry erase markers work well with this board. the U Brands dry erase markers provide the ultimate writing and erasability experience. The board's writing surface will require ongoing proper cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Strong and thick insulation underneath the dry erase surface. combined with the aluminum frame provides a firm and rigid construction. This whiteboard board has a universal mounting system. as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This U Brands Basics Silver Aluminum Frame Dry Erase Board matches perfectly with U Brands Basics Silver Aluminum Cork Bulletin Boards to create a functional cork and dry erase surfaces side by side. U Brands dry erase boards are designed from the ground up with U in mind!FeaturesMelamine Surface Silver Aluminum Frame Dry Erase BoardSpecificationsWeight: 36.2 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of U Brands #033U00-01
Explore more
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White 3970U00-01
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White 3973U00-01
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White 2804U00-01
- U BRANDS Dry-Erase Board, Magnetic, 16"Wx20"Lx1/4"H, Frost UBR3032U0001
- U BRANDS UBrands UBR2903U0001 47 x 35 in. Pinit Magnetic Dry Erase Calendar Board White 2903U0001
- U BRANDS 3N1 Magnetic Glass Dry Erase Combo Board, 24 x 18, Month View, White 3196U00-01
- GHENT 2-Sided Magnetic Porcelain Whiteboard, Silver Vinyl Tackboard, 6'Hx6'W FPM1M166-195
- BEST-RITE 36"x48" Magnetic Porcelain Whiteboard, Silver Frame 2029C
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss TEM544A
- SMEAD Smead 02570 Premium Aluminum Frame Electro Dry-Erase Board with Electro Surface Technology; Black 2570
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame 33704
- U Brands Dry Erase Boards