KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case, 7-1/2x3-3/4x2-1/2, Gray

UEI TEST INSTRUMENTS| Zoro #: G0765642| Mfr #: SBOOT

$20.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3-3/4"
Item: Carrying Case
Includes: Magnetic Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765642 Mfr #: SBOOT
Overall Width: 3-3/4"Item: Carrying Case
Includes: Magnetic MountFor Use With: UEI Smartbell Combustion Meter
Color: GrayOverall Height: 7-1/2"
Features: Protective Boot with Integral Magnet for Hands Free UseMaterial: Rubber
Overall Depth: 2-1/2"Country of Origin (subject to change): United Kingdom

Description

Carrying Case, Material Rubber, Overall Height 7-1/2 In., Overall Width 3-3/4 In., Overall Depth 2-1/2 In., Color Gray, For Use With UEI Smartbell Combustion Meter, Features Protective Boot with Integral Magnet for Hands Free Use, Includes Magnetic Mount

Reviews