Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Digital Manometer, -60 to +60 In.WG

UEI TEST INSTRUMENTS| Zoro #: G1770702| Mfr #: EM201B

$155.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 9V
Max. Pressure: 10 psi
Includes: (2) Pressure Tubes with Brass Fitting and 9V Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770702 Mfr #: EM201B
Battery Type: 9VMax. Pressure: 10 psi
Includes: (2) Pressure Tubes with Brass Fitting and 9V BatteryAccuracy: +/-0.02 Less Than 2WC
Operating Temp. Range: 32 Degrees to 104 Degrees FDisplay: Backlit
Item: Digital MicromanometerPressure Range: -60 to +60 In. WC
Country of Origin (subject to change): Taiwan

Description

Digital Micromanometer, Pressure Range -60 to +60 In. WC, Max. Pressure 10 psi, Accuracy +/-0.02 Less Than 2WC, Display Backlit, Operating Temp. Range 32 Degrees to 104 Degrees F, Battery Type 9V, Includes (2) Pressure Tubes with Brass Fitting and 9V Battery

Reviews