- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermocouple Thermometers
- /
- Digital Temperature Logger, 4 Input
Uei Test Instruments
Digital Temperature Logger, 4 Input
- Zoro #: G5270781
- Mfr #: DT304
Tap to zoom
Hover or click to zoom
$189.93
- Thermometer Item: Digital Temperature Logger
- Thermometer Thermocouple Type: Type E, Type J, Type K, Type T
- Number of Inputs: 4
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $189.93
Uei Test Instruments #DT304 Specifications
- Zoro #: G5270781
- Mfr #: DT304
- Thermometer Item: Digital Temperature Logger
- Thermometer Thermocouple Type: Type E, Type J, Type K, Type T
- Number of Inputs: 4
- Probe Connector: Mini-Type
- Temp. Range (F): Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2498 Degrees
- Accuracy: +/-0.1% +1.0 Degrees F/0.5 Degrees C
- Display: Backlit 3 Line LCD, 4 Digit
- Battery Type: (2) AAA
- Calibration Certificate Included: No
- Data Logging: Yes
- Memory: 9,999 Memory Positions
- Resolution: 0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
- Data Hold: Yes
- Calibration Certificate: IEC 60529, IP67
- Item: Digital Temperature Logger
- Includes: (2) AAA Batteries, Manual, Temperature Probe
- Interface: USB
- Auto Power Off: Yes
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Display Height: 13.5 mm
- RTD Temperature Range C: -210 Degrees to 1,200 Degrees C
- Display Width: 6.95 mm
- Thermocouple Temperature Range C: -150 Degrees to 1,000 Degrees C (Type E), -210 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,370 Degrees C (Type K), -250 Degrees to 400 Degrees C (Type T)
- Response Time: 1 sec
- Thermocouple Temperature Range F: -238 Degrees to 1,832 Degrees F (Type E), -346 Degrees to 2,192 Degrees F (Type J), -328 Degrees to 2,498 Degrees F (Type K), -418 Degrees to 752 Degrees F (Type T)
- Temperature Meter Type: Multichannel Thermocouple Temperature Meter with Data Output and Datalogging
- Temperature Range: -238 Degrees to 1,832 Degrees F/-150 Degrees to 1000 Degrees C (Type E), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K ), -346 Degrees to 2,192 Degrees F/-210 Degrees to 1,200 Degrees C (RTD), -346 Degrees to 2,192 Degrees F/-210 Degrees to 1,200 Degrees C (Type J), -418 Degrees to 752 Degrees F/-250 Degrees to 400 Degrees C (Type T)
- Manufacturer Warranty Length: 5 yr
- Display Size: 13.5 mm H x 6.95 mm W
- Number of Digits: 4
- Backlit: Yes
- For Thermocouple Type: Type E, Type J, Type K, Type T
- Includes Wireless Transmission: No
- Digit Height: 13.5 mm
- Data Output Type: USB
- Functions: Low Battery Indication
- Included Probes: (4) K Type Temperature Probes(ATT39)
- Power Source Details: (2) AAA Batteries
- Sensor Type: Thermocouple
- Number of Channels: 4
- Digital Display: 13.5 mm H x 6.95 mm W Display with 4-Digit Backlit LCD - 13.5 mm Digit Height
- Display Type: LCD
- RTD Temperature Range F: -346 Degrees to 2,192 Degrees F
- Country of Origin (subject to change): Korea, Republic of
Description
Digital Temperature Logger, Temp. Range (F) Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2498 Degrees , Accuracy +/-0.1 Percent +1.0 Degrees F (0.5 Degrees C), Number of Inputs 4, Thermometer Thermocouple Type Type E, Type J, Type K, Type T, Includes (4) K Type Probes with Lead Wraps, (2) AAA Batteries, Quick Start Guide, Owners Manual, Memory Min/Max, Data Hold Yes, Data Logging Yes, Probe Connector Mini-Type, Display Backlit 3 Line LCD, 4 Digit
Reviews of Uei Test Instruments #DT304
Explore more
- UEI TEST INSTRUMENTS Digital Temperature Logger, 4 Inputs DT304-N
- EXTECH Thermocouple Thermometer, 2 Input, Type K EA10-NIST
- COOPER ATKINS Manager Handheld, Digital LCD, 48" Cord L 37100
- FLUKE Thermocouple Thermometer, 1 Input FLUKE-53-2 B
- EASTMAN THERMOCOUPLE 18"" 60035
- PYROMATION 22In 1/4In Type K Thermocouple 83747
- HONEYWELL THERMOCOUPLE 30"" H WELL CQ100A1039
- Uei Test Instruments Thermocouple Thermometers