Uei Test Instruments

Dual Differential Pressure Adapter

Uei Test Instruments Dual Differential Pressure Adapter DPA1
Hover or click to zoom Tap to zoom
  • Item: Differential Manometer
  • Type: Digital
  • Pressure Range: 0 to 40 in wc
  • For Use With: Smartphone
  • Accuracy: +/-0.5%
  • Pressure Accuracy: +/-0.5%
  • Operating Temp. Range: 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
  • Connection Type: 1/8 in Headphone Jack Adapter
See full product details
$110.46

Subtotal: $110.46

Uei Test Instruments #DPA1 Specifications

  • Item: Differential Manometer
  • Type: Digital
  • Pressure Range: 0 to 40 in wc
  • For Use With: Smartphone
  • Accuracy: +/-0.5%
  • Pressure Accuracy: +/-0.5%
  • Operating Temp. Range: 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
  • Connection Type: 1/8 in Headphone Jack Adapter
  • Max. Pressure: 41 InWG (15 psi)
  • Storage Temp. Range: 14 Degrees to 122 Degrees F
  • Operating Range: -40 to 40 in wc
  • Compatible Smart Phones: Android or iOS Devices
  • Data Storage: No
  • Includes: (2) Lithium-Ion Battery, 18 in L 1/4 in dia Flexible Transparent Silicone Tubing, 3/16 in to 5/16 in Adapters, Dual Pressure, Free App, Pouch
  • Resolution: 0.01 in wc
  • Battery Type: 3V
  • Calibration Certificate Included: No
  • Alarm: No
  • Velocity: None
  • Interface: None
  • Manufacturers Warranty Length: 1 yr
  • Includes Batteries: Yes
  • (hidden) accuracy builder: +/-0.5% DPA1
  • Maximum Pressure: 40 in wc
  • Minimum Pressure: -40 in wc
  • Manometer Type: Smartphone-Connected Manometer
  • Connection Size: 1/8 in
  • Display Units: bar, in H2O, in Hg, kPa, mbar, mm H2O, mm Hg, psi
  • Application: Gas
  • Smart Device Connection: Headphone Jack Adapter
  • Type of Pressure: Differential, Negative, Positive
  • Auto Power Off: Yes
  • Batteries Required: Yes
  • Batteries Included: Yes
  • Minimum Operating Temperature: 32 Degrees F
  • Min/Max Capture: Yes
  • For Tubing Diameter: 1/4 in
  • (hidden) Smartphone Type: UEI TEST INSTRUMENTS DPA1
  • Process Connection Size: 1/4 in
  • (hidden) manometer builder: UEI TEST INSTRUMENTS DPA1
  • Process Connection Type: Hose Barb
  • (hidden) Connections: 1/4 in Hose Barb
  • Maximum Operating Temperature: 104 Degrees F
  • Zero Button: Yes
  • Maximum Operating Pressure: -40 to 40 in wc
  • Storage Temperature Range: 14 Degrees to 122 Degrees F
  • Low Battery Indicator: Yes
  • Connections: 1/4 in Hose Barb
  • Country of Origin (subject to change): Korea, Republic of

Description

Dual Differential Pressure Adapter, Type Digital, Pressure Range 0 to 40 in wc, Operating Range -40 to 40 in wc, Max. Pressure 41 InWG (15 psi), Accuracy +/-0.5 Percent, Velocity None, Resolution 0.01 in wc, Operating Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Storage Temp. Range 14 Degrees to 122 Degrees F, For Use With Smartphone, Data Storage No, Alarm No, Connection Type 1/8 in Headphone Jack Adapter, Battery Type 3V, Interface None

Restrictions and Compliance

  • Hazardous material

Reviews of Uei Test Instruments #DPA1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.