KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flue Probe for Smart Bell

UEI TEST INSTRUMENTS| Zoro #: G2060021| Mfr #: KMCP70

$121.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Flue Probe and Connector
For Use With: UEI SmartBell
Manufacturers Warranty Length: 1 YEAR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060021 Mfr #: KMCP70
Includes: Flue Probe and ConnectorFor Use With: UEI SmartBell
Manufacturers Warranty Length: 1 YEARItem: Flue Probe
Length: 2 FeetCountry of Origin (subject to change): United Kingdom

Description

The UEi Test Instruments KMCP70 is a flue probe for the Smart Bell series of combustion analyzers, as well as the C20 and C20KIT. UEi backs its products with dedicated technical support, service and repair teams.

Reviews