KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flue Probe for UEI KM900

UEI TEST INSTRUMENTS| Zoro #: G2118785| Mfr #: KMCP10

$179.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 12 Feet
Includes: Flue Probe and Connector
Item: Flue Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118785 Mfr #: KMCP10
Length: 12 FeetIncludes: Flue Probe and Connector
Item: Flue ProbeFor Use With: UEI KM900 Series Analyzers
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): United Kingdom

Description

The UEi Test Instruments KMCP10 is a flue probe designed for use with combustion analyzers. UEi backs its products with dedicated technical support, service and repair teams.

Reviews