Uei Test Instruments

Manometer, Digital, 9V, 1.4 psi, NIST

Uei Test Instruments Manometer, Digital, 9V, 1.4 psi, NIST EM201B-N
Hover or click to zoom Tap to zoom
  • Item: Digital Manometer
  • For Use With: Measuring Pressure
  • Type: Digital
  • Pressure Range: -60 to 60 in wc
  • Accuracy: +/-0.02 in wc Less Than 2 in wc, +/-1%rdg Greater Than 2 in wc
  • Operating Temp. Range: 32 Degrees to 104 Degrees F
  • Resolution: 0.001 in wc
  • Data Storage: No
See full product details
$309.61

Subtotal: $309.61

Uei Test Instruments #EM201B-N Specifications

  • Item: Digital Manometer
  • For Use With: Measuring Pressure
  • Type: Digital
  • Pressure Range: -60 to 60 in wc
  • Accuracy: +/-0.02 in wc Less Than 2 in wc, +/-1%rdg Greater Than 2 in wc
  • Operating Temp. Range: 32 Degrees to 104 Degrees F
  • Resolution: 0.001 in wc
  • Data Storage: No
  • Standards and Approvals: NIST
  • Connection Type: (2) Barbed
  • Interface: None
  • Alarm: No
  • Battery Type: 9V
  • Operating Range: -20 to 20 in wc
  • Includes: (2) Brass Fittings, 9V Battery, Pressure Tubes
  • Manufacturers Warranty Length: 3 yr
  • Calibration Certificate Included: Yes, NIST
  • Velocity: None
  • Max. Pressure: 2.16 psi
  • Display: 4 digit LCD
  • Maximum Operating Pressure: 60 in wc
  • Manometer Type: General Purpose Digital Manometer
  • Batteries Included: Yes
  • Connections: 1/4 in Hose Barb
  • Process Connection Type: Hose Barb
  • Operating Pressure Range: -60 to 60 in wc
  • Minimum Pressure: -60 in wc
  • Display Units: inWG, mBar, Pa, psi
  • Number of Connections: 2
  • Min/Max Capture: Yes
  • Batteries Required: Yes
  • Series: EM120B
  • Digital Display Features: 4 Digit Backlit LCD
  • Standards: NIST
  • (hidden) manometer builder: UEI TEST INSTRUMENTS EM201B-N
  • Process Connection Material: Brass
  • Minimum Operating Temperature: 32 Degrees F
  • (hidden) Smartphone Type: UEI TEST INSTRUMENTS EM201B-N
  • Maximum Operating Temperature: 104 Degrees F
  • Maximum Pressure: 60 in wc
  • Process Connection Size: 1/4 in
  • Auto Power Off: Yes
  • Application: Gas
  • Number of Pressures Measured: Dual
  • (hidden) Connections: 1/4 in Hose Barb
  • NIST Traceable Certificate: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Digital Manometer, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Accuracy +/-0.02 in WG less than 2 in wc, +/-1 PercentRDG greater than 2 in wc, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit Backlit LCD, NIST Traceable Certificate Yes, Series EM120B, Alarm No, Application Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included NIST, Display Units inWG, mBar, Pa, psi

Reviews of Uei Test Instruments #EM201B-N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.