Portable Combustion Analyzer

UEI TEST INSTRUMENTS| Zoro #: G0811842| Mfr #: C155

$1172.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Carbon Dioxide Concentration: 0 to 20%
Battery Type: (4) AA
Pressure/Draft: +/-32 In. WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811842 Mfr #: C155
Carbon Dioxide Concentration: 0 to 20%Battery Type: (4) AA
Pressure/Draft: +/-32 In. WCFuel Type: Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
Display: LCDCombustion Efficiency: 0.1 to 99.9%
Manufacturers Warranty Length: 5 yearItem: Portable Combustion Analyzer
Excess Air: 0 to 250%Includes: Probe, Hose Assembly, Batteries, Carrying Case and Instructions
Stack Temp.: 20 Degrees to 2400 Degrees FCarbon Monoxide Measurement Range: 0 to 2000 ppm
Oxygen Concentration: 0 to 21%Type: Digital Electronic
Country of Origin (subject to change): United Kingdom

Description

Portable Combustion Analyzer, Digital Electronic, Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood, Combustion Efficiency 0.1 to 99.9 Percent, Oxygen Concentration 0 to 21 Percent, Carbon Dioxide Concentration 0 to 20 Percent, Carbon Monoxide Measurement Range 0 to 2000 ppm, Primary/Ambient Air Temp. 20 to 2400 Degrees F, Stack Temp. 20 to 2400 Degrees F, Pressure/Draft +/-32 In. WC, Excess Air 0 to 250 Percent, Display LCD, Battery Type (4) AA

Reviews