HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Portable Combustion Analyzer Kit

UEI TEST INSTRUMENTS| Zoro #: G0552115| Mfr #: C155KIT

$1359.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 5 year
Carbon Monoxide Measurement Range: 0 to 2000 ppm
Stack Temp.: 20 Degrees to 2400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552115 Mfr #: C155KIT
Manufacturers Warranty Length: 5 yearCarbon Monoxide Measurement Range: 0 to 2000 ppm
Stack Temp.: 20 Degrees to 2400 Degrees FBattery Type: (4) AA
Includes: Probe, Hose Assembly, Batteries, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, Roll Printer Paper, Particle Filters, Carrying Case and InstructionsExcess Air: 0 to 250%
Pressure/Draft: +/-32 In. WCType: Digital Electronic
Combustion Efficiency: 0.1 to 99.9%Oxygen Concentration: 0 to 21%
Display: LCDFuel Type: Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
Item: Portable Combustion Analyzer KitCarbon Dioxide Concentration: 0 to 20%
Country of Origin (subject to change): United Kingdom

Description

Portable Combustion Analyzer Kit, Excess Air 0 to 250 Percent, Includes Probe, Hose Assembly, Batteries, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, (2) Rolls Printer Paper, (2) particle filters, Carrying Case and Instructions, Display LCD, Portable Combustion Analyzer Kit, Fuel Type Natural Gas, Propane, Heavy Oil, Light Oil, Bio Fuel, Wood, Manufacturers Warranty Length 5 Years, O2 Concentration 0 to 21 Percent, Battery (4) AA

Reviews