KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Combustion Analyzer, NO1 Sensor

UEI TEST INSTRUMENTS| Zoro #: G0570473| Mfr #: C157

$1531.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Carbon Dioxide Concentration: 0 to 20%
Battery Type: (4) AA
Pressure/Draft: +/-32 In. WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570473 Mfr #: C157
Carbon Dioxide Concentration: 0 to 20%Battery Type: (4) AA
Pressure/Draft: +/-32 In. WCFuel Type: Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
Display: LCDCombustion Efficiency: 0.1 to 99.9%
Features: CO Air Free, Customizible Parameters View, Worklight, 179 Memory Positions, Individual Report Printouts, Unique DMM Style Rotary Selector, Protective Boot with Integral Magnet, Real Time Clock, CO Readings to 1ppm, Infrared Printer PortManufacturers Warranty Length: 5 year
Item: Portable Combustion AnalyzerExcess Air: 0 to 250%
Includes: Probe, Hose Assembly, Batteries, Carrying Case and InstructionsStack Temp.: 20 Degrees to 2400 Degrees F
Carbon Monoxide Measurement Range: 0 to 2000 ppmOxygen Concentration: 0 to 21%
Type: NO1 SensorNitric Oxide Measurement Range: 0 to 100 ppm
Country of Origin (subject to change): United Kingdom

Description

Portable Combustion Analyzer, NO1 Sensor, Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood, Combustion Efficiency 0.1 to 99.9 Percent, Oxygen Concentration 0 to 21 Percent, Carbon Dioxide Concentration 0 to 20 Percent, Carbon Monoxide Measurement Range 0 to 2000 ppm, Primary/Ambient Air Temp. 20 to 2400 Degrees F, Stack Temp. 20 to 2400 Degrees F, Pressure/Draft +/-32 In. WC, Nitric Oxide Measurement Range 0 to 100 ppm, Excess Air 0 to 250 Percent, Display LCD

Reviews